Learn More
Uvex Sport Black PU 65902 Low Shoe - Width 11
Offers first-class wearer comfort; low weight, climate-optimizes high-tech materials and ergonomic outsole
Brand: Uvex 6590245
90.48 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 1.18800kg
Description
Uvex 1 Sport Shoe 6590.2 S1 P SRC
- Modern, ultra-lightweight and flexible S1 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, which does not restrict flexibility
- Made with new developed technology for exceptional wearer comfort
- Uvex Climazone technology for optimum wearer comfort
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6590.2
- Standard EN ISO 20345:2011 S1 P SRC
- Sizes: 35 to 52
Specifications
Black | |
45 | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S1 |
Textile | |
Dual-density polyurethane (PU/PU) | |
No | |
Unisex | |
Uvex 1 | |
No | |
SRC |