missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Black PU 65922 Low Shoe - Width 11
Offers first-class wearer comfort; low weight, climate-optimizes high-tech materials and ergonomic outsole
£125.00
Specifications
Color | Black |
---|---|
Material | Microvelour |
Sole Material | Dual-density polyurethane (PU/PU) |
Toe Material | Composite |
Disposable | Reusable |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17242581
|
uvex
6592235 |
35 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17252581
|
uvex
6592236 |
36 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17262581
|
uvex
6592237 |
37 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17272581
|
uvex
6592238 |
38 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17282581
|
uvex
6592239 |
39 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17292581
|
uvex
6592240 |
40 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17202591
|
uvex
6592241 |
41 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17212591
|
uvex
6592242 |
42 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17222591
|
uvex
6592243 |
43 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17232591
|
uvex
6592244 |
44 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17242591
|
uvex
6592245 |
45 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17252591
|
uvex
6592246 |
46 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17262591
|
uvex
6592247 |
47 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17272591
|
uvex
6592248 |
48 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17282591
|
uvex
6592249 |
49 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17292591
|
uvex
6592250 |
50 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17202601
|
uvex
6592251 |
51 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
17212601
|
uvex
6592252 |
52 |
£125.00
1 pair |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
Description
Uvex 1 Sport Shoe with Black Midsole 6592.2 S3 SRC
- Modern, ultra-lightweight and flexible S3 safety shoe
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- 100% metal-free Uvex Xenova™ toe cap
- Compact design, anatomical shape, good lateral stability, no thermal conductivity
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Penetration-resistant, non-metallic midsole in accordance with latest safety standards, which does not restrict flexibility
- Made with new developed technology for exceptional wearer comfort
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6592.2
- Standard EN ISO 20345:2011 S3 SRC
- Sizes: 35 to 52
Specifications
Black | |
Dual-density polyurethane (PU/PU) | |
Reusable | |
Unisex | |
Uvex 1 | |
No | |
SRC |
Microvelour | |
Composite | |
EN ISO 20345:2011 | |
Standard Width | |
Yes | |
S3 | |
ESD Safety Shoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
uvex Sport Black PU 65922 Low Shoe - Width 11