missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Sport Occupational Black PU 65938 Low Shoe - Width 11
Shop All Uvex Products
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
Description
Uvex 1 Sport Shoe 6593.8 O1 FO SRC
- Modern, ultra-lightweight and flexible O1 occupational shoe without toe cap
- Made from synthetic materials, suitable for people allergic to chrome
- All sole materials are free of silicones plasticizers and other paint wetting impairment substances
- Meets ESD specification with leakage resistance less than 35 megohms
- Ergonomically designed outsole comprising dual-density polyurethane with excellent slip resistance
- Made with new developed technology for exceptional wearer comfort, climate-optimizes and breathable materials
- Virtually seam-free construction made from high-tech materials to eliminate pressure points
- Removable anti-static comfortable insole with moisture transport system and additional shock absorption around heel and forefoot
- Soft, padding on collar and tongue
- For light applications
- Certified with Uvex medicare for individual, orthopedic inlay soles and individual adjustments of sole unit such as overall increase, inside and outside increase and other solutions
- Article No. 6593.8
- Standard EN ISO 20347:2012 O1 FO SRC
- Sizes: 35 to 52
Specifications
Specifications
| Color | Black |
| Material | Textile |
| Size | 51 |
| Sole Material | Dual-density polyurethane (PU/PU) |
| Toe Material | Plain Toe |
| Disposable | Reusable |
| Certifications/Compliance (Europe) | EN ISO 20347:2012 |
| Gender | Unisex |
| Fit | Standard Width |
| Model | Uvex 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction