Learn More
Uvex Sportstyle Clear Spectacles
Spectacles featuring an innovative close-fitting, sporty design.
Brand: Uvex 9193395
9.90 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Additional Details : Weight : 0.02400kg
Description
Modern eye protection. uvex sportstyle represents a new generation of innovative safety spectacles: a clean, sporty design combining maximum functionality and protection – these lightweight safety glasses are a joy for everyone.
- Sporty, lightweight safety spectacles with contoured lens for a great fit on narrow or wider faces
- Uvex protecting planet – mass-balanced PC lens, frame and packaging partially made from recycled material
- Robust polycarbonate lens with proven uvex supravision coating technology – permanently anti-fog and scratch-resistant lens
- Detectable
- Frame color: anthracite, jade
- PC lens: clear
- The combination of soft padding around the forehead and ergonomically shaped arms with soft ear-pieces ensures a comfortable and secure fit without creating pressure points
- Soft, adjustable nose piece makes it possible to adjust the glasses to the wearer and ensures a comfortable, non-slip, pressure-free fit
- Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters)
- Certification: W 166 FT CE – 2C-1.2 W1 FTKN CE
- UV400 – 100% protection against harmful UV radiation to 400 nm
Specifications
Uncoated | |
Safety Glasses | |
Reusable | |
Polycarbonate, PET | |
Classic |
Clear | |
Polycarbonate | |
Polycarbonate (Lightweight) | |
UV400 | |
Not Autoclavable |