missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Spouted Mortar
£11.82 - £347.00
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10746485
|
Haldenwanger™
55/8/GLAZED |
180mm |
£274.54
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
10021274
|
Haldenwanger™
55/4/GLAZED |
115mm |
£246.98
Pack of 5 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
12005133
|
Haldenwanger™
55/00 |
50mm |
£11.82
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
10556614
|
Haldenwanger™
55/1/GLAZED |
70mm |
£48.23
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
10133494
|
Haldenwanger™
L 55/11/GLASIERT |
240mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12055133
|
Haldenwanger™
55/2/GLAZED |
80mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Mortar | |
With spout | |
Mortar |