missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SPP Blue Disposable Bouffant Cap
29.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
missing translation for 'orderingAttributeHoverText'
Style:
Pleated
Beschreibung
- General purpose blue disposable bouffant caps
- Promotes general hygiene in the laboratory or wider workplace environment
- Non-woven, spunbound polypropylene fabric construction
- Latex-free
- Supplied as a carton of 10 bags, 100 bouffants per bag
Spezifikation
Product Type | Bouffant |
Size | 21 in. |
Material | Polypropylene |
Disposable | Single-use |
Latex Free | Yes |
Sterility | Non-sterile |
Style | Pleated |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'