missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SPP Disposable Shoe Cover (Universal Size)
20.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
SPP Disposable Shoe Cover; Certifications/Compliance: PPE Category I; Material: SPP Fabric; Sterility: Non-sterile; Sole Type: Anti-slip; Color: Blue and White; Size: Universal
Description
General purpose, high quality, disposable shoe covers (overshoes) that are elasticated to suit most shoe and foot sizes and are ideal for use in the laboratory for protecting floors, footwear and promoting general hygiene.
- SPP Fabric
- Long Stretch: 44 cm (A)
- Heel Height: 16 cm (B)
- Weight: 38 gsm
- Blue and White
- PPE Category I
- Non-Sterile
Specifications
Size | Universal |
Material | Spunbond Polypropylene |
Color | Blue, White |
Disposable | Single-use |
Sterility | Non-sterile |
Sole Type | Anti-slip |
Certifications/Compliance | PPE Category I |
Packaging Quantity | 100 Shoe Covers/Bag, 3 Bags/Cs. |
Length (Metric) | 44 cm |
Height (Metric) | 16 cm (Heel Height) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'