missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Spray Bottle
3.20 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Capacity:
1000mL
Description
Dispense and spray fluids efficiently. Kartell™ Spray Bottle is ideal for dispensing a wide range of fluids including cleaners, cosmetics, and chemical specialties. The bottle features an atomizer with an adjustment jet.
- Atomizers with adjustment
- HDPE
- Suitable for foodstuff
Specifications
Capacity | 1000mL |
Diameter (English) Outer Neck | 90mm |
Diameter (Metric) Inner | 22.5mm |
Material | Plastic |
Liner Material | HDPE |
Height (Metric) | 271 mm |
Image is exemplary - spray head might look differently
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'