missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spreader Blue Polystyrene Wedge-Shaped Spreader
High impact S-shape disposable bacterial spreaders
£118.68 - £129.00
Specifications
Color | Blue |
---|---|
Material | Polystyrene |
Product Type | Spreader |
Sterility | Sterile |
Shape | L-Shape |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12332048
|
Microspec
D3 |
25 Bags of 20 |
£118.68
Pack of 500 |
In Stock
Log in to see stock. |
|||||
12342048
|
Microspec
D6 |
100 bags of 5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
High impact polystyrene disposable bacterial spreaders. Wedge shaped to reduce tendency to flip, or traditional “L” shape. Packs of 500 contain re-sealable inner bags of either 20 or 5 sterile spreaders.Specifications
Blue | |
Spreader | |
L-Shape | |
High impact Polystyrene disposable bacterial spreaders |
Polystyrene | |
Sterile | |
Yes |