missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Spring for Micro-Insert, for small opening vial
For use with Micro-Insert
Brand: Fisherbrand™
5.62 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : 17
Additional Details : Weight : 0.00950kg
Description
- Spring for 05 09 0279
- 36 x 5mm
Spécification
Micro Insert Spring | |
Metal | |
36 mm |
5 mm | |
Micro Sampling | |
100 |