missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tygon SPT-3350 Platinum-Cured Silicone Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1-1/2 in.
1-1/4 in.
1/16 in.
1/2 in.
1/32 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
Diameter (English) Outer:
1 in.
1-1/2 in.
1-1/4 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
2 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/32 in.
7/8 in.
9/16 in.
Unit Size:
15m
Description
Ideal for food and beverage transfer. Minimal e in., tractable maintains fluid integrity. Up to three times smoother than other silicone tubing. FDA 21 CFR 175.300 compliant. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Certifications/Compliance | USP;NSF-51;FDA |
| Diameter (English) Inner | 5/32 in. |
| Material | Tygon 3350 |
| Diameter (English) Outer | 7/32 in. |
| Overall Length (English) | 50 ft. |
| Sterilization Method | Yes |
| Color | Translucent |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction