missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Squale OTG Goggles
5.16 GBP valid until 2024-12-31
Use promo code "23287" to get your promotional price.
Use promo code "23287" to get your promotional price.
Click to view available options
Frame Color: Clear
Description
Technology approved for permanent wear and certified with perfect optical quality with anti-fog and antiscratch coatings. 99.9% UVA/UVB protection.
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Clear |
Includes | Adjustable cord |
No. per Pack | 1 Ea. |
Ventilation Details | Sealed |
Weight (Metric) | 43 g |
Material | Polycarbonate |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'