missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Square Bottle
3.41 GBP valid until 2024-12-31
Use promo code "21983" to get your promotional price.
Use promo code "21983" to get your promotional price.
Click to view available options
Capacity (Metric):
25 mL
50 mL
500 mL
1000 mL
2000 mL
Description
- Seal granted by quality of both cap and mouth thread, presence of undercap.
- Permanent graduation printed in relief externally.
- SUITABLE FOR FOODSTUFF ACCORDING TO EC Regulation 10/2011.
- They are safe from the point of view of the raw materials used according to 1907/2006 (REACH), BSE / TSE and 2002/95/EC (RoSH).
Specifications
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.8 oz. |
Color | Natural |
Dimensions (L x W x H) | 103 x 80 x 176mm |
Material | Polyethylene |
Sterility | Non-sterile |
Graduations | 100mL |
Certifications/Compliance | EC Regulation 10/2011, 1907/2006 (REACH), BSE / TSE, 2002/95/EC (RoSH) |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'