missing translation for 'onlineSavingsMsg'
Learn More
Kartell™ Square Bottles Product Code.: 12553367
Add to basket

Kartell™ Square Bottles

Product Code. 12553367
100 mL
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy

Product Code. 12553367

Brand: Kartell™ 0061000

Add to basket
Add to basket
This item is not returnable. View return policy

Space saving bottles, ideal for long term storage of solid or liquid samples, even with medium-high viscosity, pasty or granular materials. Easy grip caps can be wired down for security. Accurate graduation and semi-transparent walls allow a clear and precise reading of the content.

  • Approximate graduations allow reproducible filling without using cylinders or beakers
  • Easy grip caps that can be wired down for security
  • Suitable for storing food stuff

Specifications

Capacity (Metric) 100 mL
Certification Parameters EC Regulation 1935/2004, EC Regulation 10/2011
For Use With (Application) Long term storage of samples
Material Polyethylene
Neck ID (Metric) 34.5mm
Quantity 1Pack
Product Line Bottle
Graduated Yes
Shape Square
Product Type Graduated Square Wide Neck Bottle
Closure Type Grip Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Square Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.