missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Square Cover Glass

Product Code. 15567841 Shop All Brand Products
Click to view available options
:
Dimensions (L x W): 20 x 20 mm
This item is not returnable. View return policy

Product Code. 15567841

Brand: BRAND™ 470050

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Square Cover Glass is pure white and has chemical resistance properties.

  • Clear borosilicate glass
  • Hydrolytic class 1
  • Chemical resistance
  • Full automatic production for ready-for-use quality
  • Dust and grease free
  • Distortion-free
  • Flatness within ± 3 μm
TRUSTED_SUSTAINABILITY

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass
Thickness (Metric) #1 (0.13 to 0.16 mm)
Dimensions (L x W) 20 x 20 mm
Description Water-white
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.