missing translation for 'onlineSavingsMsg'
Learn More

Huenersdorf™ Square Polyethylene Containers with Slip Lids

Product Code. 10516564
Click to view available options
Capacity (Metric):
2000 mL
Dimensions (L x W x H):
208 x 208 x 64 mm
Unit Size:
Each

Product Code. 10516564

Brand: Huenersdorf™ 910600

Please to purchase this item. Need a web account? Register with us today!

These containers with hooded lids are made of fracture-proof, natural colored and food-safe polyethylene (HDPE and LDPE).

  • Angular shaped
  • Dustproof hooded lid, made of LDPE, reliably protects contents from contamination
  • Stackable for space-saving storage
  • Very resistant to acids, alkalis and other chemicals
  • Suitable for dishwashers, microwaves and deep freezers
  • Resistant to temperatures from −20° to +70°C
  • Printing and labeling available on request

Specifications

Capacity (Metric) 2000 mL
Closure Material LDPE
Closure Type Hooded Lid
Color Natural
Material Polyethylene
Shape Square
For Use With (Application) Food Safe
For Use With (Equipment) Deep Freezer, Dishwasher, Microwave
Includes Tightly Closing Lid
Mounting Type Stackable
Product Type Container
Stackable Yes
Temperature Range (Metric) -20° to +70°C
Dimensions (L x W x H) 208 x 208 x 64 mm
Length (Metric) 208 mm
Width (Metric) 208 mm
Height (Metric) 64 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.