missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Square and Rectangular Cover Glasses
Shop All Corning Products

Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
0.17 to 0.25 mm
Length (Metric):
18 mm
22 mm
25 mm
30 mm
40 mm
50 mm
60 mm
Width (Metric):
18 mm
22 mm
24 mm
25 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 1000
Pack of 2000
Description
Provides quality, reliability and performance for your laboratory microscopy needs
- Made from soda-lime glass and borosilicate glass with high clarity
- Available in square and rectangular shapes, and in three standard sizes and thicknesses
Order Info
Packaged in plastic boxes for protection during storage.
Specifications
Specifications
| Product Type | Coverslip |
| Shape | Square |
| Material | Borosilicate Glass |
| Length (Metric) | 22 mm |
| Width (Metric) | 22 mm |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Sterility | Non-sterile |
| For Use With (Equipment) | Microscopes |
| Quantity | 200/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction