missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Square and Rectangular Cover Glasses
GREENER_CHOICE

Provides quality, reliability and performance for your laboratory microscopy needs

Brand:  Corning™ 2850-18

154.43 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 13226778

  • £163.00 / Pack of 2000
Estimated Shipment: 17-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Provides quality, reliability and performance for your laboratory microscopy needs

  • Made from soda-lime glass and borosilicate glass with high clarity
  • Available in square and rectangular shapes, and in three standard sizes and thicknesses

Order Info

Packaged in plastic boxes for protection during storage.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Coverslip
Borosilicate Glass
18 mm
Non-sterile
200/Pk.
Square
18 mm
#1.5 (0.16 to 0.19 mm)
Microscopes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Square and Rectangular Cover Glasses > 18 x 18 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.