missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Square and Rectangular Cover Glasses

Provides quality, reliability and performance for your laboratory microscopy needs
Brand: Corning™ 2975-225
This item is not returnable.
View return policy
Description
Provides quality, reliability and performance for your laboratory microscopy needs
- Made from soda-lime glass and borosilicate glass with high clarity
- Available in square and rectangular shapes, and in three standard sizes and thicknesses
Order Info
Packaged in plastic boxes for protection during storage.

Specifications
Coverslip | |
Borosilicate Glass | |
22 mm | |
Non-sterile | |
100/Pk. |
Rectangle | |
50 mm | |
#1 (0.13 to 0.16 mm) | |
Microscopes |
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Square and Rectangular Cover Glasses > 22 x 50 mm
Spot an opportunity for improvement?Share a Content Correction