missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Square and Rectangular Cover Glasses
GREENER_CHOICE

Product Code. 13276788 Shop All Corning Products
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
#2 (0.19 to 0.23 mm)
0.17 to 0.25 mm
Length (Metric):
18 mm
22 mm
25 mm
30 mm
40 mm
50 mm
60 mm
Width (Metric):
18 mm
22 mm
24 mm
25 mm
Shape:
Rectangle
Square
Unit Size:
Pack of 1000
Pack of 2000
This item is not returnable. View return policy

Product Code. 13276788

Brand: Corning™ 2980244

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides quality, reliability and performance for your laboratory microscopy needs

  • Made from soda-lime glass and borosilicate glass with high clarity
  • Available in square and rectangular shapes, and in three standard sizes and thicknesses

Order Info

Packaged in plastic boxes for protection during storage.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Length (Metric) 40 mm
Width (Metric) 24 mm
Thickness (Metric) #1.5 (0.16 to 0.19 mm)
Sterility Non-sterile
For Use With (Equipment) Microscopes
Quantity 100/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.