missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Square Utility Pan
Seamless construction with rounded corners. Cole-Parmer™ Square Utility Pan is NSF certified and safe for use with food.
Brand: Cole-Parmer™
Code : NEW
Additional Details : Weight : 0.23688kg
Description
- Stainless steel construction
- Medium gauge
- Cover sold separately
Specifications
NSF Certified | |
Stainless Steel | |
Square | |
156 x 156 x 73 mm | |
156 mm |
1.25 L | |
1 Ea. | |
Medium-weight | |
156 mm | |
73 mm |