missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Square Weighing Boats

Provide accurate pour-outs with minimal sample loss. Square Weighing Boats are flexible polystyrene boats featuring smooth surfaces.

Brand:  Fisherbrand™ HS1422F

47.05 GBP valid until 2024-11-30
Use promo code "21756" to get your promotional price.


Product Code. 15758187

  • £59.50 / Pack of 500
Estimated Shipment: 24-12-2024
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Shallow boat with a wide, flat bottom to resist tipping.
  • Ideal for solid product weighing.
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F).
  • Can be used with microwave moisture analyzers.
  • FDA/food-grade compliant.
  • Pack of 500
  • Disposable
Specifications

Specifications

1.7 oz.
Flat
White
Polycarbonate
Non-sterile
Microwave Moisture Analyzer
3.5 in.
3.5 in.
7 mm
Not Autoclavable
51 mL
Single-use
Square
Weighing Boat
90 x 90 x 7 mm
90 mm
90 mm
0.3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers