missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Square Weighing Boats, Blue
Provide accurate pour-outs with minimal sample loss. Square Weighing Boats, Blue are flexible polystyrene boats featuring smooth surfaces.
Brand: Fisherbrand™ HS1421AF
12.81 GBP valid until 2025-01-31
Use promo code "24160" to get your promotional price.
Description
- Manufactured and packaged in a clean room.
- Available in white, black, or blue for best color contrast to ensure complete sample removal.
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10°C to +70°C (14°F to 158°F).
- Can be used with microwave moisture analyzers.
- Boats are shallow with a wide, flat bottom to resist tipping.
- Rounded corners simplify transfer.
- 3 sizes.
- Pack of 500.
- All are FDA/food-grade compliant.
- Disposable.
Specifications
Not Autoclavable | |
Blue | |
Polystyrene | |
Non-sterile | |
Microwave Moisture Analyzer | |
-10°C to +70°C | |
46 x 46 x 8 mm | |
46 mm | |
46 mm | |
0.31 in. |
Flat | |
Single-use | |
Square | |
Weighing Boat | |
500 Pk. | |
14°F to 158°F | |
1.8 in. | |
1.8 in. | |
8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction