missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Square Wire Basket
Bochem™ Square Wire Basket with special high quality processing at the welding points.
£40.95 - £67.15
Specifications
Material | 18/10 E-Poli |
---|---|
Shape | Square |
Dimensions (L x W x H) | 8 x 8 x 1mm Mesh |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10090921
|
Bochem™
10020 |
100 x 100 x 100 mm (L x W x H) |
£50.80
Each |
In Stock
Log in to see stock. |
|||||
10709271
|
Bochem™
10021 |
L x W x H: 120 x 120 x 100 mm |
£53.10
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
10356001
|
Bochem™
10022 |
L x W x H: 120 x 120 x 120 mm |
£40.95
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
10040761
|
Bochem™
10024 |
L x W x H: 140 x 140 x 140 mm |
£67.15
Each |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||||
Description
- Square
- Special high quality processing
- 18/10 E-Poli
Specifications
18/10 E-Poli | |
Square | |
8 x 8 x 1mm Mesh |