Learn More
Fisherbrand™ Squat Form Beakers
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Brand: Fisherbrand™ SPFS64000-800
53.87 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.
Description
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Fisherbrand™ borosilicate glass beakers. Squat form with spout and graduations. ISO 3819 DIN 12331.
Specifications
Translucent | |
800 mL | |
Matte | |
Spout | |
Beaker | |
ISO 3819, DIN 12331 | |
Low Form |
100 mm | |
Borosilicate Glass | |
135 mm | |
10 Pk. | |
Yes | |
White Graduated Scale |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.