missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Squat Form Beakers
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
£18.65 - £220.00
Specifications
Color | Translucent |
---|---|
Material | Borosilicate Glass |
Finish | Matte |
Includes | Spout |
Type | Beaker |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15469073
|
Fisherbrand™
SPFS64000-25 |
25 mL |
£59.35
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15479073
|
Fisherbrand™
SPFS64000-50 |
50 mL |
£61.10
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15489073
|
Fisherbrand™
SPFS64000-100 |
100 mL |
£63.15
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15499073
|
Fisherbrand™
SPFS64000-150 |
150 mL |
£60.75
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15409083
|
Fisherbrand™
SPFS64000-250 |
250 mL |
£69.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15419083
|
Fisherbrand™
SPFS64000-400 |
400 mL |
£71.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15429083
|
Fisherbrand™
SPFS64000-600 |
600 mL |
£69.25
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15439083
|
Fisherbrand™
SPFS64000-800 |
800 mL |
£83.65
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15449083
|
Fisherbrand™
SPFS64000-1000 |
1000 mL |
£121.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15459083
|
Fisherbrand™
SPFS64000-2000 |
2000 mL |
£18.65
Each |
In Stock
Log in to see stock. |
|||||
15469083
|
Fisherbrand™
SPFS64000-3000 |
3000 mL |
£36.40
Each |
In Stock
Log in to see stock. |
|||||
15479083
|
Fisherbrand™
SPFS64000-5000 |
5000 mL |
£46.45
Each |
In Stock
Log in to see stock. |
|||||
15489083
|
Fisherbrand™
SPFS64000-10000 |
10 L |
£220.00
Each |
In Stock
Log in to see stock. |
|||||
Description
Constructed of borosilicate glass. Fisherbrand™ Squat Form Beakers are graduated and come in a large variety of capacities.
Fisherbrand™ borosilicate glass beakers. Squat form with spout and graduations. ISO 3819 DIN 12331.Specifications
Translucent | |
Matte | |
Beaker | |
ISO 3819, DIN 12331 | |
Low Form |
Borosilicate Glass | |
Spout | |
Yes | |
White Graduated Scale |