missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Squat-form Flat Bottom Vials
Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
7 mL
10 mL
15 mL
20 mL
30 mL
Closure Type:
Push-in Cap
Snap Cap
Unit Size:
Pack of 140
Pack of 162
Pack of 190
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 25 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 20 mL |
| For Use With (Application) | Suitable for the storage of powders and 'dry' samples |
| Style | Squat form |
| Base Style | Flat |
| Closure Material | Polyethylene |
| Closure Type | Snap Cap |
| Height (Metric) | 66 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction