Learn More
Buerkle™ Squeeze-Fix Hose Clamp
Using these clips, hoses can be compressed partially or completely as required. Buerkle™ Squeeze-Fix Hose Clamps are made from POM, do not rust, and can be operated with one hand. Permanently elastic, hygienic and sterilizable.
Brand: Buerkle™ 8618-0001
.60 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.00050kg
Description
Using these clips, hoses can be compressed partially or completely as required.- Can be operated with one hand
- Made from polyoxymethylene plastic (POM)
- Does not rust
- Permanently elastic and hygienic
- White
- Sterilizable
Specifications
Hose Clamp | |
25 mm | |
1 to 5 mm |
POM | |
Hoses | |
White |