Learn More
Motic™ ST-30C Series 360° Rotatable Stereo Microscope
Designed and developed for the learning environment and quick quality control management. Motic™ ST-30C Series 360° Rotatable Head Stereo Microscope rotates 360° with diopter adjustment in left eyepiece.
Brand: Motic™ PS36425201
Code : A0
Additional Details : Weight : 3.00000kg
Description
- 45° inclined 360° rotatable binocular head with diopter adjustment on left eyetube
- Widefield eyepieces WF10X/20mm
- 2X, 4X magnification changer
- Objectives are parfocal, parcentric and achromatic. Magnification is changed by turning the turret 180° to the click stop
- Heavy-duty rack & pinion focusing block with slip clutch
- Supplied standard with 80mm frosted glass, black and white stage plates.
- Model ST-36C 2LOO: Pole-stand with incident and transmitted 12V/10W tungsten illumination
- Model ST-36C 6LED Cordless: Pole-stand with incident and transmitted rechargeable LED illumination
Specifications
220 V | |
2X, 4X | |
230 V | |
Binocular, 45° Inclined, 360° Rotating | |
50 Hz | |
1 Each |
Class Mag 36 | |
Achromatic | |
ST-36C-2LOO | |
Tungsten 12V/10w | |
WF 10X/20 mm |