missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ ST-30C Series 360° Rotatable Stereo Microscope
Designed and developed for the learning environment and quick quality control management. Motic™ ST-30C Series 360° Rotatable Head Stereo Microscope rotates 360° with diopter adjustment in left eyepiece.
£177.00 - £220.00
Specifications
Objective Types | Achromatic |
---|---|
Head Style | Binocular, 45° Inclined, 360° Rotating |
Eyepiece | WF 10X/20 mm |
Quantity | 1 Each |
Product Code | Brand | Magnification Power | Lighting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification Power | Lighting Type | Price | Quantity & Availability | |||||
15335533
|
Motic™
PS3645B201 |
20X, 40X | LED, Rechargeable |
£220.00
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
|||||
11792646
|
Motic™
PS36425201 |
2X, 4X | Tungsten 12V/10w |
£177.00
Each |
Estimated Shipment: 16-06-2025
Log in to see stock. |
|||||
Description
- 45° inclined 360° rotatable binocular head with diopter adjustment on left eyetube
- Widefield eyepieces WF10X/20mm
- 2X, 4X magnification changer
- Objectives are parfocal, parcentric and achromatic. Magnification is changed by turning the turret 180° to the click stop
- Heavy-duty rack & pinion focusing block with slip clutch
- Supplied standard with 80mm frosted glass, black and white stage plates.
- Model ST-36C 2LOO: Pole-stand with incident and transmitted 12V/10W tungsten illumination
- Model ST-36C 6LED Cordless: Pole-stand with incident and transmitted rechargeable LED illumination
Specifications
Achromatic | |
Binocular, 45° Inclined, 360° Rotating | |
WF 10X/20 mm | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Motic™ ST-30C Series 360° Rotatable Stereo Microscope