missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ST-30C Series Rear-facing Stereo Microscope
Designed and developed for the learning environment. Fisherbrand™ ST-30C Series Rear-facing Stereo Microscope has a choice between the innovative cordless LED illumination or conventional tungsten lighting system.
Brand: Fisherbrand™ PS30425201
119.08 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
- 45° Inclined rear-facing binocular head with diopter adjustment on left eyetube
- Widefield eyepieces 10X/20mm
- 2X/4X magnification changer
- Objectives are parfocal, parcentric and achromatic. Magnification is changed by turning the turret 180° to the click stop
- Heavy-duty rack and pinion focusing block with slip clutch
- Supplied standard with 80mm stage plates (Frosted glass, black and white)
- Model ST-30c-2L00: Pole-stand with incident and transmitted 12V/10W tungsten illumination
- Model ST-30C-6LED: Pole-stand with incident and transmitted rechargeable LED illumination
Specifications
Black, white and frosted stage plates, dust cover | |
Optical: Greenough | |
5.9 lb. | |
7.4 x 4.5 x 11.2 in. (19 x 11.5 x 28.5 cm) | |
Microscope | |
Binocular, Rear-facing, 45° inclined | |
50 Hz | |
1 Each |
220 V | |
2X to 4X | |
2.7 kg | |
220 V | |
ST-30C-2LOO | |
Tungsten | |
WF 10X/20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction