missing translation for 'onlineSavingsMsg'
Learn More

LNI™ Stabilo L 152 Bench

Basic instrument laboratory bench for LC, GC or ICP MS systems and LNI™ gas generators with chemical resistant top.

Brand:  LNI™ 2000.03.034

Additional Details : Weight : 125.00000kg

Product Code. 17840987

  • £1927.08 / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

  • Basic laboratory bench made with chemical resistant top
  • Castors for easy moving of the system
  • Leveling feet for rock solid stability of the bench
  • Easy to configure with a modular design to meet user needs
  • Designed for LC, GC or ICP MS systems without rouging pumps or noisy equipment
  • Help create a cleaner and more practical lab workspace
  • Space under top dimensions (D x W x H): 640 x 900 x 745 to 775 mm
Specifications

Specifications

No
None
Yes
Yes
810 x 1520 x 840 mm
None
Not Autoclavable
None
Stainless Steel
24 Months
Bench
No
Chemical Resistant Table Top
EU-style, UK-style
Analytical Instruments
Stainless Steel
Light Gray
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers