missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stackable Industrial Measuring Jug
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
500 mL
2000 mL
3000 mL
5000 mL
Description
- Suitable for industrial applications.
- Includes two embossed measuring scales:
- Transparent and with blue lettering.
- Ergonomic handle, available in closed design for special stability or with open handle for stacking to save space.
- Polypropylene construction and highly resistant to acids, bases and chemicals.
- Transparent
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Color | Transparent |
For Use With (Application) | Foodstuffs |
Material | Polypropylene |
Weight (Metric) | 0.181 kg |
Graduations | 20 mL |
Graduated | Yes |
Height (Metric) | 206 mm |
Diameter (Metric) | 151 mm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
22Hours
11Minutes
37Seconds
25
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Stackable Industrial Measuring Jug >
Spot an opportunity for improvement?Share a Content Correction