missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stackable Industrial Measuring Jug
15.39 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
500 mL
2000 mL
5000 mL
Description
- Suitable for industrial applications.
- Includes two embossed measuring scales:
- Transparent and with blue lettering.
- Ergonomic handle, available in closed design for special stability or with open handle for stacking to save space.
- Polypropylene construction and highly resistant to acids, bases and chemicals.
- Transparent
Specifications
Capacity (Metric) | 5000 mL |
Color | Transparent |
For Use With (Application) | Foodstuffs |
Material | Polypropylene |
Weight (Metric) | 0.3455 kg |
Graduations | 100 mL |
Graduated | Yes |
Height (Metric) | 257 mm |
Diameter (Metric) | 203 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'