missing translation for 'onlineSavingsMsg'
Learn More
Buerkle™ Stackable Industrial Measuring Jug Product Code.: 15848621
Add to basket

Buerkle™ Stackable Industrial Measuring Jug

Product Code. 15848621 Shop All Bürkle Products
500 mL
Click to view available options
Capacity (Metric):
500 mL
2000 mL
3000 mL
5000 mL
Please inquire about special prices for large quantities!

Product Code. 15848621

Brand: Buerkle™ 72100500

Edge
Add to basket
Add to basket
Please inquire about special prices for large quantities!

Light and handy Polypropylene measuring jug suitable for industrial applications. Includes two measuring scales, embossed transparent and with blue lettering. With ergonomic handle, available in closed design for special stability or with open handle for stacking.

  • Suitable for industrial applications.
  • Includes two embossed measuring scales:
    • Transparent and with blue lettering.
  • Ergonomic handle, available in closed design for special stability or with open handle for stacking to save space.
  • Polypropylene construction and highly resistant to acids, bases and chemicals.
  • Transparent

Specifications

Capacity (Metric) 500 mL
Color Transparent
For Use With (Application) Foodstuffs
Material Polypropylene
Weight (Metric) 0.06 kg
Graduations 10 mL
Graduated Yes
Height (Metric) 135 mm
Diameter (Metric) 90 mm
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Stackable Industrial Measuring Jug >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.