missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz™ Microscope Slide Matte Polyester Labels
Easily create chemical-resistant microscope slide labels with the StainerBondz™ polyester label material (B-481). Print almost anywhere with a Brady™ handheld label printer.
Brand: Brady™ 170886
This item is not returnable.
View return policy
Description
- Available in presized shapes for commonly used slides and tissue cassettes in which superior chemical resistance is required
- Withstands the rigors of typical deparaffinization including ethanol and xylene, as well as hematoxylin and eosin slide staining processes
- Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces in extreme conditions
Specifications
Autoclavable | |
M5-194-481 | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
BMP51, M511 | |
-112°F to +266°F | |
0.75 x 0.9 in. | |
0.9 in. | |
0.5 in. |
RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Permanent Acrylic | |
Black on White | |
Die-cut | |
Top | |
Labels | |
Healthcare and Hospital Labeling, General Identification, Laboratory Labeling | |
320 Labels/Cartridge | |
0.0033 in. | |
0.75 in. | |
2.3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction