missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Hypodermic Needles
Designed for patient comfort in a broad array of sizes. B Braun™ Hypodermic Needles provide a smooth surface with light silicone coating designed to minimize discomfort.
£8.77 - £61.55
Specifications
Material | Polypropylene (Hub), Stainless Chromium Nickel Steel |
---|---|
For Use With (Application) | For minimal pain upon puncture, single use |
Latex Free | Yes |
Product Type | Needle |
Needle Point Style | Ultra-sharp Long Tri-bevel |
Product Code | Brand | Needle Gauge | Length (Metric) Needle | Diameter (Metric) Outer | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Length (Metric) Needle | Diameter (Metric) Outer | Color | Price | Quantity & Availability | |||||
10438881
|
B Braun™
466564/3 |
21 G | 120 mm | 0.8 mm | Green |
£61.55
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10123702
|
B Braun™
4657705 |
27 G | 20 mm | 0.4 mm | Gray | N/A | ||||||
10613111
|
B Braun™
4657527 |
21 G | 40 mm | 0.8 mm | Green | N/A | ||||||
10626341
|
B Braun™
4657519 |
20 G | 40 mm | 0.9 mm | Yellow | N/A | ||||||
10722784
|
B Braun™
4667123 |
18 G | 50 mm | 1.2 mm | Pink | N/A | ||||||
10350621
|
B Braun™
4665791 |
20 G | 70 mm | 0.9 mm | Yellow | N/A | ||||||
10214272
|
B Braun™
4665635 |
23 G | 80 mm | 0.6 mm | Blue |
£25.25
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10530855
|
B Braun™
4665465 |
21 G | 80 mm | 0.8 mm | Green |
£16.20
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Unique, highly automated grinding and polishing process and low-friction lubrication is designed to achieve unequaled sharpness and ease of penetration. Transparent hub design provides high visibility to detect flashback.- Color-coded hubs conform to ISO 6009 for easy identity
- Wide range of diameters and lengths
- Gauges from 18G to 27G
- Ultra-sharp, tri-beveled stainless steel designed to result in minimal pain
Specifications
Polypropylene (Hub), Stainless Chromium Nickel Steel | |
Yes | |
Ultra-sharp Long Tri-bevel |
For minimal pain upon puncture, single use | |
Needle | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
B Braun™ Hypodermic Needles