missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Dipper 1000mm Long
Designed to be easy to use and suitable for a range of liquids. Sampling Systems™ Stainless Dipper 1000mm Long is ideal for obtaining a surface sample from a wide range of environments.
£92.40 - £122.00
Specifications
Product Type | Dipper |
---|---|
Material | Stainless Steel (316L) |
Length (Metric) | 1000 mm |
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Includes | Price | Quantity & Availability | ||||
12798726
|
Sampling Systems™
5005B-500 |
500 mL | 90mm Outside Cup Diameter |
£122.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
15138086
|
Sampling Systems™
5005B-100 |
100 mL | 39mm Outside Cup Diameter |
£92.40
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
||||
15168086
|
Sampling Systems™
5005B-250 |
250 mL | 65mm Outside Cup Diameter |
£115.00
Each |
Estimated Shipment: 21-01-2025
Log in to see stock. |
||||
Description
- Manufactured in 316L Stainless Steel
- Fully welded construction
- Satin finish
- Easy to use
- For liquid sampling
Specifications
Dipper | |
Stainless Steel (316L) | |
1000 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title