missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Dipper 600mm Long

Designed to be easy to use and suitable for a range of liquids. Sampling Systems™ Stainless Dipper 600mm Long is ideal for obtaining a surface sample from a wide range of environments.

Brand:  Sampling Systems™ 5005A-500

 View more versions of this product

Product Code. 15849321

  • £83.70 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured in 316L Stainless Steel
  • Fully welded construction
  • Satin finish
  • Easy to use
  • For liquid sampling
Specifications

Specifications

Dipper
500 mL
600 mm
Stainless Steel (316L)
90 mm