missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Stainless Ice Scoop

Product Code. 15899611 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15899611

Brand: Sampling Systems™ A314100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ Stainless Ice Scoop is constructed of durable stainless steel and is ideal for scooping ice cubes.

  • Perforated to allow excess water to flow away
  • Made from 304 Stainless Steel

Specifications

Capacity (Metric) 100 mL
Length (Metric) Handle 80 mm
Material Stainless Steel (AISI 304)
Length (Metric) 180 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.