missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ 3 Blade Turbines
GREENER_CHOICE

Product Code. p-8561009
Click to view available options
Diameter (Metric) Shaft:
8 mm
9.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12937126

Brand: Caframo™ A551

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel 3 blade turbines in multiple sizes for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Ideal for high shear mixing with moderate vortexing

  • Electropolished 316L stainless steel
  • Chemically inert and corrosion resistant
  • High shear with moderate vortexing characteristics
  • Set screws included

Specifications

Diameter (Metric) 50 mm
Diameter (Metric) Shaft 8 mm
Type Radial Flow Turbine
Weight (Metric) 16.2 g
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.