missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Stainless Steel Anion Exhchange Columns
Brand: Hamilton™ 79363
Code : NEW
Additional Details : Weight : 0.12900kg
Specifications
35 μeq/g | |
10 μm | |
Stainless Steel | |
5°C to 60°C | |
4.1 mm |
PRP-X200 | |
PRP-X200 | |
PSDVB/Sulfonic Acid | |
L22 | |
4.1 mm |