Learn More
Buerkle™ Stainless Steel Barrel Pump with Discharge Hose and Stopcock
Buerkle™ Stainless Steel Barrel Pump with Discharge Hose and Stopcock is suitable for filling combustible and easily flammable liquids.
Brand: Buerkle™ 5601-0501
419.40 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 2.60850kg
Description
The Buerkle™ barrel pump made of stainless steel AISI 304 (1.4301) is suitable for filling combustible and easily flammable liquids. The barrel pump can conduct electricity and therefore fulfills the requirements for handling flammable liquids in combination with the accessory antistatic set.The PTFE gaskets ensure long-term and maintenance free use. Pumping capacity approx. 9–22 l/min, dependent on pump length. The wide range of accessories makes it possible to adapt the pump to very different requirements.- Immersion tube Ø 32 mm
- Removable hose, 1.2 m in length
- Ball valve made of stainless steel NW 8 mm
- Discharge nozzle Ø 12.8 mm
Specifications
69 cm | |
Barrel Pump | |
Stainless Steel V2A | |
Explosíon Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1 | |
Discharge hose and stopcock |
57 cm | |
57 cm | |
For Combustile and and Easy Flammable Liquids, Foodstuffs | |
350 mL/stroke | |
2.61 kg |