missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Closed Plinth UC 30-90/70-78
Shop All Miele Products
Click to view available options
:
Dimensions (D x W x H): 700 x 900 x 300mm
Description
- Suitable for all machines, width 90, depth 70 cm
- Can be screwed onto the appliance
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Base |
| Height (Metric) | 300 mm |
| Width (Metric) | 900 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction