missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Basket for use with Buerkle™ PowderProof
Shop All Bürkle Products
Click to view available options
Diameter (Metric):
84 mm
Unit Size:
Each
Description
- For Sample Bottles PowderProof™
Specifications
Specifications
| Product Type | Basket for Sample Bottles |
| Material | Stainless Steel (V2A) |
| Includes | Holding ring |
| For Use With (Application) | 500 mL Bottles |
| For Use With (Equipment) | PowderProof Sampler |
| Diameter (Metric) | 84 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction