missing translation for 'onlineSavingsMsg'
Learn More

Astell Scientific™ Stainless Steel Baskets

Product Code. p-8008904
Click to view available options
Diameter (Metric) Outside:
310 mm
400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12748905

Brand: Astell Scientific™ AAN042

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gather, carry, and sterilize materials and equipment collectively in this sturdy basket.

Various size stainless steel wire baskets are available for top loading autoclaves.

Specifications

Diameter (Metric) Outside 400 mm
Height (Metric) Exterior 220 mm
Product Type Basket
Material Stainless Steel
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.