missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Beaker
113.32 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
1200 mL
2000 mL
3100 mL
4500 mL
5800 mL
7600 mL
Description
Use these beakers for a variety of applications and. Cole-Parmer™ Stainless Steel Beakers are ideal for general stirring or measuring of solutions. Beakers feature recessed covers for easy storage.
- Durable, economical mixing capabilities
- Made of medium gauge 304 Stainless Steel
- Non-corrosive
- Easy to clean
- Cover sold separately
Specifications
Diameter (Metric) Outer | 245mm |
Capacity (Metric) | 7600 mL |
Material | Stainless Steel |
Height (Metric) | 215mm |
Temperature (Metric) Max. Operating | 426.7°C |
Type | Beaker |
Sterility | Sterile |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'