missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Beakers With Lid And Handle
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
3000 mL
5000 mL
Description
- Stainless steel
- Includes lid
- Seamless and crevice free exterior
- Non-magnetic
- Flat base for stability
- All surfaces are non-reacting and offer zero absorption
- All surfaces are highly polished making cleaning easier
- Can be sterilized by autoclaving
Specifications
Specifications
Diameter (Metric) Outer | 100 mm |
Capacity (Metric) | 1000 mL |
Material | Stainless Steel |
Height (Metric) | 130 mm |
Includes | Lid, Handle |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'