missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Sharp Bent Round Forceps
Finely pointed and curved forceps. Bochem™ Sharp Bent Round Forceps are constructed of stainless steel.
£10.17 - £13.00
Specifications
Tip Style | Bent, Round |
---|---|
No. per Pack | 1/PK |
Material | Stainless Steel (18/10) |
Product Type | Forceps |
Type | Forceps |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10213941
|
Bochem™
1022R |
145 mm |
£11.45
Each |
In Stock
Log in to see stock. |
|||||
10515611
|
Bochem™
1024R |
200 mm |
£13.00
Each |
In Stock
Log in to see stock. |
|||||
10654101
|
Bochem™
1023R |
160 mm |
£10.17
Each |
In Stock
Log in to see stock. |
|||||
Description
- Stainless steel construction.
- Durable and resistant.
- Curved and finely pointed tip.
Specifications
Bent, Round | |
Stainless Steel (18/10) | |
Forceps |
1/PK | |
Forceps |