missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Bent Tip Self tensing Forceps
Click to view available options
Length (Metric):
105 mm
Unit Size:
Pack of 10
Description
- Self-tensing forceps
- Sharp points
Specifications
Specifications
| Tip Style | Bent |
| No. per Pack | 1 Pack |
| Material | Stainless Steel |
| Length (Metric) | 105 mm |
| Product Type | Forceps, Self-tensing |
| Width (Metric) Tip | 6 mm |
| Width (Metric) | 6 mm |
| Type | Self tensing Forceps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction